
Siding Nail, 1-3/4 in L, Stainless Steel, Ring Shank, 3600PK
Mfr # C5R90BDSS
Zoro # G113772105
product price: $251.99
/pk 3600, $0.07/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Approx. Pkg. Qty.
3600
Material
Stainless Steel
Package Weight
12.600 lbs
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5R90BDSS
Zoro #
G113772105
UPC #
77914015987
Country of Origin
United States
Details
Finish
Stainless
Approx. Pkg. Qty.
3600
Material
Stainless Steel
Package Weight
12.600 lbs
Shank Type
Ring
Description
Bostitch Siding Nail, Collation Type: Wire Weld, Collation Angle: 15 deg, Point Type: Blunt Diamond, Shank Type: Ring, 0.092 in Dia, 1-3/4 in L, Stainless Steel, Suitable for: N63CP, N64C, N66C, N66BC Pneumatic Nailer, Hitachi NV65AH, Max CN565, Makita AN611, Porter-Cable COIL200, COIL250 Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.