Zoro Homepage

Stanley Bostitch Antimicrobial Full Strip Metal Stapler, 25-Sheet Capacity, Red

  • Mfr # B777RED

  • Zoro # G804928385


product price: $59.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B777RED
Zoro #
G804928385
UPC #
77914056461
Country of Origin
China

Description

Stanley bostitch antimicrobial full strip metal stapler, 25-sheet capacity, red from its striking silhouette to its infusion of features, the epictm stapler is a high performance, eye-catching stapler. Its tough structured design is complemented with refined sleek curves. Its high quality solid die cast construction delivers precision performance anf the added rubber cap and base provide a soft grip for enhanced stapling comfort. With its versatile form, the epictm can stand vertically or lay flat to complement any desk. Our innovative no-jamtm technology eliminates frustrating staple jams delivering smooth stapling of up to 25 sheets. Cleverly, integrated in the base is a staplestoretm compartment that holds two strips of staples, keeping extra staples close at hand at all times. Conveniently, the epictm can be effortlessly opened 180 degrees for tacking or craft applications. It is antimicrobial protected and prepared with a non-skid base for stability and desktop protection. Stapler type: full strip desktop; staple capacity: full strip (210 staples); size of staple used: 1/4"; type of staple used: standard. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.