This item is Discontinued.

Bostitch Stanley Bostitch BOS-SB38HD-1M Heavy-Duty Staples for B380HD-Blk Auto 180 Stapler  1 000-Box BOS-SB38HD-1M

This item is Discontinued.

Bostitch

Stanley Bostitch BOS-SB38HD-1M Heavy-Duty Staples for B380HD-Blk Auto 180 Stapler 1 000-Box (Discontinued)

Mfr # BOS-SB38HD-1M
Zoro # G703954799
UPC # 77914041665
Country of Origin Taiwan, Province of China
Category Staplers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BOS-SB38HD-1M
Zoro #
G703954799
UPC #
77914041665
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.75"
Width
0.94"
Height
3"

Details

Features
Designed specifically for the Bostitch B380HD Auto 180 Xtreme Duty Stapler, Finely honed chisel points for maximum penetration, Superior quality high carbon steel wire reduces buckling and jamming, Quantity 1,000 staples per box

Description

Premium-quality carbon steel staples are designed specifically for Bostitch heavy-duty staplers. Superior, extra-sharp chisel points provide maximum penetration. Easy strip advance and smooth staple-strip separation ensure jam-free operation.
  • Premium-quality carbon steel.
  • Superior, extra-sharp chisel points.
  • Easy advance and smooth separation.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.