Zoro Homepage

Stanley Bostitch Dynamo Stapler with Pencil Sharpener, 20-Sheet Capacity, Black

  • Mfr # B696BLK

  • Zoro # G504928319


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B696BLK
Zoro #
G504928319
UPC #
77914052814
Country of Origin
China

Description

Stanley bostitch dynamo stapler with pencil sharpener, 20-sheet capacity, black duo functionality as an all-in-one stapler and pencil sharpener simply staple up to 20 sheets or turn the stapler around to sharpen pencils. Its curved ergonomic shape and soft rubber grip offer an enhanced handheld fit and superior stapling comfort, while its versatile form can stand upright or lay flat to complement any desk. The built-in remover allows you to readily removes staples without the need to search through your desk drawers for a remover. So you are never caught by suprise, the staple reload window alerts you when staples need to refilled and cleverly hidden in the base is an integrated staplestoretm compartment that holds two strips of staples making extra staples close by at all times. For added convenience, the dynamotm can be effortlessly opened 180 degrees for tacking or craft use. Features antimicrobial protection. This all-in-one stapler and pencil sharpener is especially great for the multitasker stapler type: full strip desktop; staple capacity: full strip (210 staples); size of staple used: 1/4"; type of staple used: standard. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.