Zoro Homepage
This item is Discontinued.
Bostitch Staples, 16 ga ga, Steel, 14250 PK 16S4-38GAL

Staples, 16 ga ga, Steel, 14250 PK (Discontinued)

  • Mfr # 16S4-38GAL
  • Zoro # G2237094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16S4-38GAL
Zoro #
G2237094
UPC #
077914049685
Country of Origin
United States

Dimensions

Length
1 1/2 in
Shank Dia.
0.062 in
Length (Straight Wireway)
1 1/2 in

Details

Item
Staples
For Use With
Mfr. No. 6W527, T3650, 650S4-1
Gauge
16 ga
Material
Steel
Finish
Galvanized
Crown
1/2 in
Collation Type
Adhesive
Shank
Smooth
Pneumatic Fastener Type
Staples
Head Style
Crown
Point Type
Chisel
Collation Configuration
Stick

Description

Staples, Gauge 16 ga, Material Steel, Finish Galvanized, Point Type Chisel, Collation Type Adhesive, Collation Configuration Stick, For Use With Mfr. No. 6W527, T3650, 650S4-1, Package Quantity 14250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.