Zoro Homepage

Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel, 7000 PK

  • Mfr # SX50351/2G-7M

  • Zoro # G1850064


product price: $42.39

Key Features

For Use With
Mfr. No. EHF1838K, S32SX-BHF-2, SB-150SX, SB-2IN1, SX150-BHF-2, SX150K-1, SX1838K
Gauge
18
Leg Length
1/2 in
Crown Style
Narrow
Crown Width
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX50351/2G-7M
Zoro #
G1850064
UPC #
-
Country of Origin
Thailand

Dimensions

Leg Length
1/2 in
Crown Width
7/32 in

Description

Product details about the BOSTITCH - SX50351/2G-7M Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The BOSTITCH - SX50351/2G-7M Finish Staples are designed with a leg length of 1/2 inch and a narrow crown width of 7/32 inch. These measurements, along with an 18 gauge thickness, make these staples suitable for various applications requiring precision and durability. The smooth shank further enhances the staple's performance by providing consistent penetration.
These finish staples are made from steel material that is coated for added strength and longevity. The chisel point type ensures efficient insertion into different materials without causing unnecessary damage or splitting. With a collation angle of 0 degrees, these staples maintain their alignment during application to provide uniform results.
Each package includes a stick quantity of 100 staples, amounting to a total collation quantity of 7000 pieces per pack. This makes it adequate for large projects or frequent use without needing constant replenishment. These finish staples are compatible with several manufacturer model numbers including EHF1838K, S32SX-BHF-2, SB-150SX, SB-2IN1, SX150-BHF-2, SX150K-1, and SX1838K making them versatile in terms of tool compatibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.