Zoro Homepage

Stapler, Ascend, Blue

  • Mfr # B210RBLUE

  • Zoro # G6897228


product price: $9.19
/ea

Key Features

Sheet Capacity
20
Throat Depth
3.62 in
Color
Blue
Staple Capacity
210
Design
Full Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B210RBLUE
Zoro #
G6897228
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
3.62 in
Staple Size
1/4 in

Details

Item
Stapler,Ascend,Blue
Sheet Capacity
20
Color
Blue
Staple Capacity
210
Design
Full Strip
Loading
Top
Material
Plastic
Features
Staple Reload Window, Non-skid Base, Top Loading, Ergonomic Design, Staple Storage, Staple Remover
Staple Type
Standard; Desktop Stapler

Description

Stapler,Ascend,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.