Stapler, Heavy-Duty, 60 Sheet, Gray
Mfr # BOSPHD60
Zoro # G5812213
product price: $34.29
/eaKey Features
Sheet Capacity
60
Crown
0.5"
Throat Depth
3"
Leg Length
0.25"
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSPHD60
Zoro #
G5812213
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth
3"
Leg Length
0.25"
Overall Height
5 in
Overall Length
9 1/2 in
Throat Depth - Maximum
3 in
Overall Width
2 1/2 in
Details
Item
Manual Stapler
Sheet Capacity
60
Crown
0.5"
Color
Black/Gray
Tool Weight
1.07 lbs
Staple Capacity
210
Material
Composite, Metal, Rubber
Loading
Rear
Features
Flat Clinch Plate, High Capacity Stapling
Product Type
Manual Stapler
Staple Type
Heavy-Duty
Replacement Staples
Bostitch® SB35PHD-1M
Power Source
Manual
Compatible Product Type
Staples
Design Type
Full Strip
Loading Location
Rear
Compatible Manufacturer Part Number
SB35PHD-1M
Description
Manual Stapler, Sheet Capacity 60, Black/Gray, Staple Capacity 210, Material Composite, Metal, Rubber, Rear Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.