
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B777R-MAG
Zoro #
G5202657
UPC #
077914056652
Country of Origin
China
Dimensions
Throat Depth
3.5"
Leg Length
0.25"
Size
0.5"
Depth
3.5"
Details
Item
Stapler,Magenta
Crown
0.5"
Sheet Capacity
25
Color
Magenta
Tool Weight
0.81 lbs
Features
Tacking
Loading
Top
Staple Capacity
Full Strip (210 Staples)
Material
Metal; Rubber
Staple Type
Standard
Power Source
Manual
Replacement Staples
Bostitch® SBS191/4CP
Description
Stapler,Magenta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.