
Heavy Duty Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 1000 PK (Discontinued)
- Mfr # 16S4-38FG10M
- Zoro # G905897863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16S4-38FG10M
Zoro #
G905897863
UPC #
-
Country of Origin
China
Dimensions
Leg Length
1-1/2 in
Crown Width
1/2 in
Details
Item
Heavy Duty Staples
Gauge
16
Crown Style
Medium
Material
Steel
Finish
Galvanized
Description
Bostitch Staples are widely used in woodworking, building furniture, cabinetry, construction, etc. The most common use of crown staple is the upholstery work. In addition to securing upholstery to wood, you can also use a crown staple to create bent laminations.
- • Easy to install
- • Made with high quality material
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.