Zoro Homepage

Staples, 1/4 In. Leg, PK5000

  • Mfr # BOSSTCRP211514

  • Zoro # G2686997


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Staple Type
B8 Powercrown
Crown
0.5"
Leg Length
1/4 in
For Use With
BOSB8EVALUE, BOSB8HDP, BOSB8RCFC
Sheet Capacity
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSSTCRP211514
Zoro #
G2686997
UPC #
-
Country of Origin
China

Dimensions

Leg Length
1/4 in
Crown Size
1/2 in

Details

Staple Type
B8 Powercrown
Crown
0.5"
For Use With
BOSB8EVALUE, BOSB8HDP, BOSB8RCFC
Item
B8(R) Powercrown(TM) Staples
Sheet Capacity
30
Color
Steel
Material
Steel
Collation Type
Full-Strip
Staples per Strip/Cartridge
210
Compatible Product Type
BOSB8EVALUE, BOSB8HDP, BOSB8RCFC
Leg Point Type
B8 Powercrown
Compatible Manufacturer Part Number
B8

Description

Originally patented in 1932, Bostitch B8 PowerCrown staples staple up to 50% more sheets than standard staples. The unique PowerCrown design forces the staple legs outward during the drive, increasing staple strength and reducing effort. The longer length provides up to 50% more sheet capacity making it the ideal staple for use in office environments. These staples are made from the finest quality wire and feature finely honed chisel points for maximum penetration.
  • • Premium, finely honed chisel points for maximum penetration.
  • • Full strip staples-each strip contains 210 staples.
  • • For use in B8 Staplers: B8E, B8E-VALUE, B8HC, B8HDP, B8R, B8P(02245), B8RC-FC, B8RC-2G, B8RC, B8RCB.
  • • Superior quality high carbon steel wire reduces buckling and jamming.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.