
Staples, 18 ga, Medium Crown, 1 in Leg L, 5000 PK
Mfr # CAPPAK-5M
Zoro # G705994205
product price: $167.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Gauge
18
Leg Length
1 in
Crown Style
Medium
Crown Width
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAPPAK-5M
Zoro #
G705994205
UPC #
77914042075
Country of Origin
Taiwan, Province of China
Dimensions
Leg Length
1 in
Crown Width
5/16 in
Details
Item
Staples
Gauge
18
Crown Style
Medium
Description
Caps and staples can help you make better use of your project time. Paired with the Bostitch cap stapler, you can use these fasteners for installing roofing felt, house wrap and foam board insulation.
- • Uses wider 5/16" crown 18 gauge staples for superior fastening to work surface
- • The Bostitch cap method proves to be 10x faster than nailing by hand
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.