
Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK
Mfr # SX50351G
Zoro # G9448499
product price: $46.15
Key Features
For Use With
Mfr. No. S32SX, S32SX-BHF-2, SB-150SX, SB-2IN1, SB150SX-HD, SX150K-1, T40SX-CT
Gauge
18
Crown Style
Narrow
Crown Width
7/32 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX50351G
Zoro #
G9448499
UPC #
77914004141
Country of Origin
United States
Dimensions
Leg Length
1 in
Crown Width
7/32 in
Details
Item
Staples
For Use With
Mfr. No. S32SX, S32SX-BHF-2, SB-150SX, SB-2IN1, SB150SX-HD, SX150K-1, T40SX-CT
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Coated
Point Type
Chisel
Description
Bostitch staples are designed with an adhesive coating to keep the staples embedded. They are galvanized for durability. Staples are intended for heavy-duty use primarily in construction, for projects in truss building, house wrap, roofing, lathing and more.
- • Easy to install
- • Made with high quality material
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.