Shop BOSTITCH
See all product information
Create Account
Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel
- Mfr # SX5035-3/4G
- Zoro # G307455623
product price:Â
$
53.65
/ea
Key Features
Gauge
18 ga
Leg Length
3/4 in
Crown Style
Narrow
Crown Width
7/32 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SX5035-3/4G
- Zoro #
- G307455623
- UPC #
- 77914004127
- Country of Origin
- United States
- Item
- Staples
- Gauge
- 18 ga
- Crown Style
- Narrow
- Material
- Steel
- Finish
- Galvanized
Dimensions
- Leg Length
- 3/4 in
- Crown Width
- 7/32 in
Description
Fits Bostitch S32SX, T40 SXCT, SB150SX, SB2IN1 and SB150SXHD Rental
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.