Zoro Homepage

Staples, Heavy Duty, 1/2 In. Leg, PK1000

  • Mfr # BOSSB35121M

  • Zoro # G2686960


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Staple Type
Chisel Point, Heavy-Duty
Leg Length
1/2 in
Sheet Capacity
120
For Use With
BOSB8EVALUE, BOSB8HDP, BOSPHD60
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSSB35121M
Zoro #
G2686960
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
1/2 in
Crown Size
1/2 in

Details

Staple Type
Chisel Point, Heavy-Duty
Sheet Capacity
120
Item
Staples
For Use With
BOSB8EVALUE, BOSB8HDP, BOSPHD60
Material
Steel
Color
Steel
Collation Type
Half-Strip
Staples per Strip/Cartridge
100
Compatible Manufacturer Part Number
B310HDS
Duty Rating
Heavy-Duty
Leg Point Type
Chisel Point
Compatible Product Type
Stapler

Description

Heavy-duty staples are designed to deliver superior performance. Bostitch superior-quality, heavy duty staples are made with premium quality steel with extra high carbon content that reduces staple buckling and jamming. Designed with chisel point tips for maximum penetration.
  • • Developed for optimum performance in most heavy-duty staplers.
  • • Superior-quality high-carbon steel for reduced buckling and jamming.
  • • Extra-sharp chiseled points for maximum sheet capacity.
  • • Premium steel wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.