Zoro Homepage

Staples, Heavy Duty, 3/16 In. Leg, PK1000

  • Mfr # BOSSB38HD1M

  • Zoro # G2686979


product price: $13.59
/pk 1000, $0.01/ea
Sold in multiples of 2 for $27.18

Key Features

Staple Type
Heavy-Duty
Crown
0.5"
Leg Length
22/25 in
Sheet Capacity
180
For Use With
Mfr. No. BOSB380HDBLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSSB38HD1M
Zoro #
G2686979
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
22/25 in
Crown Size
1/2 in

Details

Staple Type
Heavy-Duty
Crown
0.5"
Item
Staples
Sheet Capacity
180
For Use With
Mfr. No. BOSB380HDBLK
Color
Steel
Material
Steel
Collation Type
Half-Strip
Staples per Strip/Cartridge
100
Leg Point Type
Chisel Point
Duty Rating
Heavy-Duty
Compatible Product Type
Stapler
Compatible Manufacturer Part Number
B380HD

Description

Staples, Staple Type Heavy-Duty, Leg Length 22/25 in, Sheet Capacity 180, Material Steel, For Use With Mfr. No. BOSB380HDBLK, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.