Zoro Homepage

Staples, Heavy Duty, 3/8 In. Leg, PK5000

  • Mfr # BOSSB35PHD5M

  • Zoro # G5545127


product price: $13.39

Key Features

Staple Type
Heavy-Duty
Crown
0.5"
Leg Length
19/50 in
For Use With
Mfr. No. BOSPHD60
Sheet Capacity
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSSB35PHD5M
Zoro #
G5545127
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
19/50 in
Crown Size
1/2 in

Details

Staple Type
Heavy-Duty
Crown
0.5"
For Use With
Mfr. No. BOSPHD60
Sheet Capacity
60
Item
Staples
Material
Steel
Color
Steel
Collation Type
Half-Strip
Staples per Strip/Cartridge
100
Compatible Product Type
Stapler
Duty Rating
Heavy-Duty
Compatible Manufacturer Part Number
PHD-60
Leg Point Type
Chisel Point

Description

Staples, Staple Type Heavy-Duty, Leg Length 19/50 in, Sheet Capacity 60, Material Steel, For Use With Mfr. No. BOSPHD60, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.