Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bostitch Stowaway Folding Carts, 2 Shelf, 29.63wx37.25dx18h, Chrome, 250 lb Cap BSAC-SM-CHROME

Stowaway Folding Carts, 2 Shelf, 29.63wx37.25dx18h, Chrome, 250 lb Cap (Discontinued)

  • Mfr # BSAC-SM-CHROME
  • Zoro # G8240534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSAC-SM-CHROME
Zoro #
G8240534
UPC #
842048032939
Country of Origin
China

Dimensions

Depth
37.25"
Height of Cabinet
18"
Overall Width
29.63"

Details

Color
Chrome
Number of Shelves
2
Capacity
250 lbs.
Caster Type
Four Swivel Wheels
Locker Lock Type
(2) Secure Safety Locks
Weight
31 lbs
Finish
Chrome

Description

Bostitch® Stowaway Folding Carts, 2 Shelves, 29.63w x 37.25d x 18h, Chrome, 250 lb Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.