Shop BOSTITCH
See all product information
Create Account
Strapshot Connector Nail, 1-1/2 in L, 16 Gauge, Steel, Bright, Full Round Head, Smooth Shank, 1000PK
- Mfr # PT-MC13115G-1M
- Zoro # G113772006
product price:Â
$
101.99
/pk of 1000, $0.10/ea
Free Shipping & Returns
Key Features
Gauge
16 ga
Finish
Bright
Head Type
Full Round
Shank Type
Smooth
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-MC13115G-1M
- Zoro #
- G113772006
- UPC #
- 77914041443
- Country of Origin
- United States
- Gauge
- 16 ga
- Finish
- Bright
- Head Type
- Full Round
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Diamond
Description
Full round head, diamond point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.