Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Arm Metal Desk Lamp, Black

  • Mfr # VLF100D

  • Zoro # G404860702


product price: $39.65
/ea

Key Features

Color
Black
Height
16.93
Material
Metal
Depth
9.06
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLF100D
Zoro #
G404860702
UPC #
842048033899
Country of Origin
China

Dimensions

Height
16.93
Depth
9.06

Details

Color
Black
Material
Metal
Finish
Unfinished

Description

This Bostitch metal desk lamp brings a vintage twist to your normal office décor. Featuring an all-metal, durable construction this black lamp with flat base will gracefully sit on any desk or table in your home, office and even home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.