Zoro Homepage

Swing Arm Metal Floor Lamp, Black

  • Mfr # VLF100F

  • Zoro # G204860742


product price: $48.15
/ea

Key Features

Height
16.93
Weight
11.47
Material
Metal
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLF100F
Zoro #
G204860742
UPC #
842048033936
Country of Origin
China

Dimensions

Height
16.93

Details

Weight
11.47
Material
Metal
Finish
Unfinished

Description

This Bostitch Swing Arm Floor Lamp takes floor lamps to new heights. Featuring a 72-inch height, this floor lamp is perfect for home, home office, living rooms and communal office space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.