Tool Box, Black/Yellow, 19-1/4 in W x 10-1/4 in D x 9-3/4 in H

  • Mfr # BOS019151M

  • Zoro # G801827544


product price:  $27.68
/ea

Key Features

Color
Black/Yellow
Width
19-1/4 in
Overall Depth
10-1/4 in
Height
9-3/4 in
Includes
Tote Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOS019151M
Zoro #
G801827544
UPC #
76174928983
Country of Origin
United States

Dimensions

Width
19-1/4 in
Overall Depth
10-1/4 in
Height
9-3/4 in
Depth
10-1/4 in

Details

Item
Tool Box
Color
Black/Yellow
Includes
Tote Tray
Features
Two organizers in the lid
Handle Type
Rubber-Coated Handle

Description

Heavy-duty tool box features two organizers in the lid for small parts accessibility without opening the tool box. High-impact lightweight composite construction and nickel-plated metal latches provide added durability. Soft, wide rubber-coated handle allows an easy, comfortable grip. Series 2000 tool box comes with a tote tray to organize additional small items. Built-in pad lock eye is designed for small locks (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.