
Two-Pack Quick Point Snap Off Blade Utility Knife, 9 mm and 18 mm Blades, Yellow/Black
Mfr # BOS-10-202
Zoro # G415510795
product price: $16.25
/eaKey Features
Knife Type
Utility
Blade Length
9 mm; 18 mm
Blade Type
Retractable; Snap-Off
Number of Blades Included
2
Handle Color
Yellow/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOS-10-202
Zoro #
G415510795
UPC #
76174102024
Country of Origin
Thailand
Dimensions
Blade Length
9 mm; 18 mm
Details
Knife Type
Utility
Blade Type
Retractable; Snap-Off
Number of Blades Included
2
Handle Color
Yellow/Black
Item
Snap Blade Utility/Box Cutters
Description
Light-duty, retractable knife set includes two sizes for versatility: a 9 mm snap off knife and an 18 mm snap off knife. Built into the knife caps are removable blade snappers to easily snap old blade sections off and expose a new sharp blade section for immediate use. For convenience, the 9 mm utility knife has an integrated pocket clip for easily hanging off a belt or pocket. Bright yellow on the housing allows for easy identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.