Utility Knife, Retractable, Plastic, Yellow
Mfr # 10-065
Zoro # G4565760
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Blade Type
Utility
Blade Material
Stainless steel
Handle Type
(5) Positions
Handle Material
Plastic
Application
Light Duty Use Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-065
Zoro #
G4565760
UPC #
076174100655
Country of Origin
China
Dimensions
Overall Length
6"
Details
Item
Utility Knife,Retractable,Plastic,Yellow
Blade Type
Utility
Blade Material
Stainless steel
Handle Type
(5) Positions
Handle Material
Plastic
Application
Light Duty Use Only
Blade Operation
Retractable
Description
Versatile plastic body knife. Great for a variety of light duty cutting and trimming jobs. Unique patented snap closure allows quick blade changes. No need for a screwdriver. Five position retractable blade. Stainless steel blade carrier. Furnished with one 11-921 Heavy Duty utility blade. For light duty use only.
- • Great for a variety of light duty cutting and trimming jobs.
- • Can be used with optional Stanley® 11-921A Wall-Mount Blade Dispenser with 100 blades (sold separately).
- • Includes one heavy-duty blade.
- • Versatile plastic body knife.
- • Unique patented snap closure allows quick blade changes.
- • No need for a screwdriver.
- • Five position retractable blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.