Vertical Pencil Sharpener, Electric, Black (Discontinued)
- Mfr # BOSEPS9VBLK
- Zoro # G5798055
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSEPS9VBLK
Zoro #
G5798055
UPC #
077914052685
Country of Origin
China
Dimensions
Height
2.5"
Overall Height
6 3/8 in
Overall Width
5 7/8 in
Overall Depth
3 11/16 in
Details
Item
Electric Pencil Sharpener
Power Source
Plug-In
Number of Holes
1
Color
Black
Housing Material
Plastic
Type
Electric, Desktop
Base
Flat
Blade Material
Steel
Hole Location
Top
Features
Shaving Tray, Heavy Duty, Quiet Operation, Overload Protection, Safety Switch
Application
Pencil
Number of Markers
1
Description
Electric Pencil Sharpener, Power Source Plug-In, Hole Location Top, Color Black, Blade Material Steel, Housing Material Plastic, Number of Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.