Zoro Homepage

White, Plastic, 7.25 W, 9.25 H, 4 D

  • Mfr # KT-3FOLDER-WHITE

  • Zoro # G004860805


product price: $17.69
/ea

Key Features

Color
White
Width
7.25
Height
9.25
Material
Plastic
Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-3FOLDER-WHITE
Zoro #
G004860805
UPC #
842048030324
Country of Origin
China

Dimensions

Width
7.25
Height
9.25
Depth
4

Details

Color
White
Material
Plastic
Finish
Unfinished

Description

Is your desk consumed with stacks of paper that once were organized? Get it back in check with this 3-Piece office file organizer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.