/X Framing Nail, 2-3/8 in L, 12 Gauge, Steel, Galvanized, Full Round Head, Ring Shank
- Mfr # RH-S8DR113HDG
- Zoro # G713772062
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Head Type
Full Round
Collation Angle
21 deg
Collation Type
Plastic Strip
Shank Type
Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH-S8DR113HDG
- Zoro #
- G713772062
- UPC #
- 77914034346
- Country of Origin
- United States
Dimensions
- Shank Diameter
- 0.113 in
Details
- Finish
- Galvanized
- Head Type
- Full Round
- Collation Angle
- 21 deg
- Collation Type
- Plastic Strip
- Shank Type
- Ring
- Material
- Steel
- Point Type
- Diamond
- Collation Configuration
- Strip
Description
Bostitch Framing Nail, Collation Type: Plastic Strip, Collation Angle: 21 deg, Head Type: Full Round, Point Type: Diamond, Shank Type: Ring, Material Gauge: 12, 0.113 in Dia, 2-3/8 in L, Steel, Galvanized, Suitable for: N88RH, F21PL, F21PL2 Pneumatic Nailer, DeWalt D51845, DUOFAST CN350B, Hitachi NR83A, MR90AC, Makita AN922, AM8300, Paslode 5300, F350SRH, Porter-Cable FR350, FR350MAG, Ridgid R350RHA, Senco SCN60, SCN65, SN65C, FramePro FRH Tools
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.