1-1/2" ID x 10 ft EPDM Chemical Hose 2400 PSI YL

  • Mfr # H969924-10-SSCE

  • Zoro # G2474005


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Color
Yellow
Temp. Range
-40 Degrees to 300 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H969924-10-SSCE
Zoro #
G2474005
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Outside Dia.
2 3/16 in
Length
10 ft.
Chemical Hose Inside Dia.
1-1/2"
Hose Outside Dia. (In.)
2.19
Outside Dia.
2-3/16"
Hose Inside Dia. (In.)
1-1/2
Inside Dia. - Chemical Hose
1-1/2"
Bend Radius
8 in
Chemical Hose Length
10 ft.
Inside Dia.
1-1/2"
Length - Chemical Hose
10 ft.
Fitting Size
1-1/2 in x 1-1/2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in

Details

Item
Chemical Hose
Hose Color
Yellow
Temp. Range
-40 Degrees to 300 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Cover Material
EPDM
Chemical Hose Tube Material
EPDM
Type
Coupled Assembly
Tube Material
EPDM
Fittings
Cam Lock C and E, 316 Stainless Steel
Chemical Hose Type
Chemical Hose
Max. Pressure
2400 psi
Color
Yellow
Temp. Range (F)
-40 to 300
Coupled Assembly / Bulk
Coupled Assembly
Tube Material - Chemical Hose
EPDM
Max. Pressure - Chemical Hose
2400 psi
Chemical Hose Max. Pressure
2400 psi
Type - Chemical Hose
Chemical Hose
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Type
Cam and Groove C x Cam and Groove E
Hose Tube Material
EPDM
Hose Fitting B Type
Cam and Groove E
Hose Fitting A Material
316 Stainless Steel
Max. Working Pressure @ 70 F
600 psi
Hose Fittings
316 Stainless Steel 1-1/2 in Cam and Groove C x 316 Stainless Steel 1-1/2 in Cam and Groove E
Hose Fitting B Material
316 Stainless Steel
Hose Fitting A Type
Cam and Groove C
Compatible Chemicals
Not Recommended Chemicals
For Media Type

Description

Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 3/16 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 600 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Bend Radius 8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type Cam and Groove C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.