Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" ID x 25 ft Vinyl Nitrile Gasoline Hose BK

  • Mfr # H036324BK-100-25-CE

  • Zoro # G2481048


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H036324BK-100-25-CE
Zoro #
G2481048
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Hose Outside Dia.
2 5/64 in
Inside Dia.
1-1/2"
Fitting Size
1-1/2 in x 1-1/2 in
Inside Dia. - Gasoline Hose
1-1/2"
Length - Gasoline Hose
25 ft.
Length
25 ft.
Outside Dia.
2-5/64"
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in

Details

Item
Smooth Cover Gasoline Hose
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
Cover Material
Vinyl Nitrile
Type - Gasoline Hose
Smooth Cover Gasoline Hose
Tube Material
Vinyl Nitrile
Fitting Material
Aluminum x Aluminum
Couplers
Part C and E
Hose Configuration
Coupled Assembly
Tube Material - Gasoline Hose
Vinyl Nitrile
Color
Black
Fitting Type
Cam and Groove C x Cam and Groove E
Max. Pressure - Gasoline Hose
150 psi
Reinforcement
Synthetic Fiber, Dual Helical Wires
Coupled Assembly / Bulk
Coupled Assembly
Fuel Hose Type
Gasoline Hose Assembly
Hose Fitting A Material
Aluminum
Hose Fitting A Type
Cam and Groove C
Vacuum Rating
28.00 in Hg
Hose Fittings
Aluminum 1-1/2 in Cam and Groove C x Aluminum 1-1/2 in Cam and Groove E
Hose Fitting B Type
Cam and Groove E
Hose Fitting B Material
Aluminum
Standards
RMA Class A
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
Vinyl Nitrile
Not Recommended Chemicals
Compatible Chemicals
Air, Antifreeze (Coolant), Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Motor Oil, Salt Water, Stoddard Solvent (Mineral Spirits)
For Media Type
Antifreeze, Ethylene Glycol, Gasoline, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Lithium Grease, Air, Fuel Oil

Description

Item Smooth Cover Gasoline Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 5/64 in, Hose Length 25 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.