Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" ID x 100 ft Vinyl Nitrile Gasoline Hose BK

  • Mfr # H036316BK-100

  • Zoro # G2480445


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
100 ft
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H036316BK-100
Zoro #
G2480445
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
1 in
Hose Length
100 ft
Outside Dia.
1-1/2"
Gasoline Hose Length
100 ft.
Gasoline Hose Inside Dia.
1"
Inside Dia.
1"
Length - Gasoline Hose
100 ft.
Length
100 ft.
Inside Dia. - Gasoline Hose
1"

Details

Item
Smooth Cover Gasoline Hose
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
Gasoline Hose Tube Material
Vinyl Nitrile
Gasoline Hose Max. Pressure
150 psi
Color
Black
Tube Material
Vinyl Nitrile
Cover Material
Vinyl Nitrile
Max. Pressure - Gasoline Hose
150 psi
Reinforcement
Synthetic Fiber, Dual Helical Wires
Hose Configuration
Bulk Hose
Gasoline Hose Type
Smooth Cover Gasoline Hose
Fitting Material
Aluminum
Tube Material - Gasoline Hose
Vinyl Nitrile
Type - Gasoline Hose
Smooth Cover Gasoline Hose
Fuel Hose Type
Bulk Petroleum Hose
Hose Tube Material
Vinyl Nitrile
Standards
RMA Class A
Vacuum Rating
28.00 in Hg
Burst Pressure
600 psi
Max. Working Pressure @ 70 F
150 psi
For Media Type
Antifreeze, Ethylene Glycol, Gasoline, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Lithium Grease, Air, Fuel Oil
Not Recommended Chemicals
Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Biodiesel, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Lacquer Thinners, Toluene, Xylene, Motor Oil, Methyl Chloride, Trichlorethylene (50%), E85, Automatic Transmission Fluid, Brake Fluid, Naphtha, Paint, Turpentine, Fuel Oil, Lubricated Air, Mineral Oil , Steam, Vegetable Oil, Solvents
Compatible Chemicals
Air, Antifreeze (Coolant), Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Motor Oil, Salt Water, Stoddard Solvent (Mineral Spirits)

Description

Smooth Cover Gasoline Hose, Hose Inside Dia. 1 in, Hose Length 100 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.