Zoro Homepage

1/2" ID x 500 ft Nitrile Liquid Propane Hose BK

  • Mfr # H90008-500R

  • Zoro # G3375149


product price: $3,725.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Color
Black
Temp. Range
-40 Degrees to 140 Degrees F
Hose Cover Material
Nitrile
Hose Outside Dia.
59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90008-500R
Zoro #
G3375149
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
500 ft
Hose Outside Dia.
59/64 in
Outside Dia.
59/64"
Length
500 ft.
Fitting Size
1/2"
Length - Gasoline Hose
500 ft.
Inside Dia. - Gasoline Hose
1/2"
Inside Dia.
1/2"

Description

Liquid Propane Hose, Fuel Hose Type Bulk Gaseous Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 59/64 in, Hose Length 500 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 350 psi, Temp. Range -40 Degrees to 140 Degrees F, Standards ULMH 10201, ULMH 6776, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.