Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" ID x 50 ft Nitrile Liquid Propane Hose BK

  • Mfr # H90004-50-MM

  • Zoro # G2472998


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 140 Degrees F
Hose Cover Material
Vinyl Nitrile
Hose Outside Dia.
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90004-50-MM
Zoro #
G2472998
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Outside Dia.
19/32 in
Length
50 ft.
Length - Gasoline Hose
50 ft.
Inside Dia. - Gasoline Hose
1/4"
Fitting Size
1/4 in x 1/4 in
Outside Dia.
19/32"
Inside Dia.
1/4"
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Liquid Propane Hose
Hose Color
Black
Temp. Range
-40 Degrees to 140 Degrees F
Hose Cover Material
Vinyl Nitrile
Coupled Assembly / Bulk
Coupled Assembly
Hose Configuration
Coupled Assembly
Tube Material
Nitrile
Color
Black
Fitting Type
MNPT x MNPT
Tube Material - Gasoline Hose
Nitrile
Cover Material
Vinyl Nitrile
Type - Gasoline Hose
Liquid Propane Hose
Meets
RMA Class A
Couplers
Steel M NPT
Max. Pressure - Gasoline Hose
1750 psi
Reinforcement
Textile Braid
Fitting Material
Carbon Steel x Carbon Steel
Hose Fittings
Carbon Steel 1/4 in MNPT x Carbon Steel 1/4 in MNPT
Hose Fitting A Type
MNPT
Hose Fitting B Material
Carbon Steel
Vacuum Rating
Not Rated
Hose Fitting B Type
MNPT
Max. Working Pressure @ 70 F
350 psi
Hose Fitting A Material
Carbon Steel
Fuel Hose Type
Gaseous Hose Assembly
Standards
ULMH 10204, ULMH 6776
Hose Tube Material
Nitrile
Not Recommended Chemicals
For Media Type
Air, Automatic Transmission Fluid, LP Gas, Motor Oil, Natural Gas, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Fresh Water, LP Gas, Motor Oil, Natural Gas, Salt Water

Description

Liquid Propane Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 19/32 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 350 psi, Vacuum Rating Not Rated, Temp. Range -40 Degrees to 140 Degrees F, Standards ULMH 10204, ULMH 6776, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.