Zoro Homepage

2-1/2" ID x 20 ft NBR Gasoline Hose BK

  • Mfr # EHP50040-20-ALCE

  • Zoro # G2473409


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
20 ft
Hose Color
Black
Temp. Range
-31 Degrees to 158 Degrees F
Hose Cover Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHP50040-20-ALCE
Zoro #
G2473409
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
20 ft
Hose Outside Dia.
3 1/32 in
Length
20 ft.
Fitting Size
2-1/2 in x 2-1/2 in
Inside Dia. - Gasoline Hose
2-1/2"
Inside Dia.
2-1/2"
Outside Dia.
3-1/32"
Length - Gasoline Hose
20 ft.
Hose Fitting A Size
2 1/2 in
Hose Fitting B Size
2 1/2 in

Details

Item
Gasoline Hose
Hose Color
Black
Temp. Range
-31 Degrees to 158 Degrees F
Hose Cover Material
Nitrile
Tube Material - Gasoline Hose
NBR
Coupled Assembly / Bulk
Coupled Assembly
Reinforcement
Synthetic Textile with Dual Steel Helix
Cover Material
NBR
Max. Pressure - Gasoline Hose
450 psi
Hose Configuration
Coupled Assembly
Color
Black
Type - Gasoline Hose
Gasoline Hose
Meets
RMA Class A
Tube Material
NBR
Fitting Material
Aluminum x Aluminum
Fitting Type
Cam and Groove C x Cam and Groove E
Standards
RMA Class A
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
Fuel Hose Type
Gasoline Hose Assembly
Hose Tube Material
NBR
Vacuum Rating
28.00 in Hg
Hose Fittings
Aluminum 2-1/2 in Cam and Groove C x Aluminum 2-1/2 in Cam and Groove E
Max. Working Pressure @ 70 F
150 psi
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Type
Cam and Groove E
For Media Type
Methanol, Antifreeze, Ethylene Glycol, Gasoline, Heptane, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Air, Fuel Oil, Lubricated Air, Mineral Oil , Vegetable Oil
Not Recommended Chemicals
Compatible Chemicals
Air, Antifreeze (Coolant), Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Heptane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Methyl (Methanol), Mineral Oil, Motor Oil, Salt Water, Stoddard Solvent (Mineral Spirits), Vegetable Oil

Description

Item Gasoline Hose, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 3 1/32 in, Hose Length 20 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -31 Degrees to 158 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.