Zoro Homepage

3" ID Nitrile Suction Gasoline Hose 450 PSI BK

  • Mfr # EHP009-48-20-ALCE

  • Zoro # G3375709


product price: $562.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
3 in
Hose Length
20 ft
Hose Color
Black
Temp. Range
-22 Degrees to 176 Degrees F
Hose Cover Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHP009-48-20-ALCE
Zoro #
G3375709
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
3 in
Hose Length
20 ft
Hose Outside Dia.
3 37/64 in
Gasoline Hose Inside Dia.
3"
Fitting Size
3 in x 3 in
Inside Dia. - Gasoline Hose
3"
Gasoline Hose Length
20 ft.
Length - Gasoline Hose
20 ft.
Inside Dia.
3"
Length
20 ft.
Outside Dia.
3-37/64"
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in

Details

Item
Oilfield Suction Gasoline Hose
Hose Color
Black
Temp. Range
-22 Degrees to 176 Degrees F
Hose Cover Material
SBR
Gasoline Hose Tube Material
Nitrile
Meets
RMA Class A
Fitting Type
Cam and Groove C x Cam and Groove E
Tube Material
Nitrile
Max. Pressure - Gasoline Hose
450 psi
Fitting Material
Aluminum x Aluminum
Reinforcement
Synthetic Textile with Dual Steel Helix
Coupled Assembly / Bulk
Coupled Assembly
Hose Configuration
Coupled Assembly
Gasoline Hose Max. Pressure
450 psi
Gasoline Hose Type
Oilfield Suction Gasoline Hose
Color
Black
Cover Material
Synthetic Rubber
Tube Material - Gasoline Hose
Nitrile
Type - Gasoline Hose
Oilfield Suction Gasoline Hose
Hose Fittings
Aluminum 3 in Cam and Groove C x Aluminum 3 in Cam and Groove E
Hose Tube Material
Nitrile
Hose Fitting B Material
Aluminum
Fuel Hose Type
Oil and Gas Exploration Hose Assembly
Hose Fitting A Material
Aluminum
Standards
RMA Class A
Max. Working Pressure @ 70 F
150 psi
Hose Fitting B Type
Cam and Groove E
Hose Fitting A Type
Cam and Groove C
Vacuum Rating
28.00 in Hg
Compatible Chemicals
Air, Antifreeze (Coolant), Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Heptane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Methyl (Methanol), Mineral Oil , Motor Oil, Salt Water, Stoddard Solvent (Mineral Spirits), Vegetable Oil
For Media Type
Methanol, Antifreeze, Ethylene Glycol, Gasoline, Heptane, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Air, Fuel Oil, Lubricated Air, Mineral Oil , Vegetable Oil
Not Recommended Chemicals

Description

Oilfield Suction Gasoline Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 37/64 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -22 Degrees to 176 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.