Zoro Homepage

3" ID x 100 ft Vinyl Nitrile Gasoline Hose BK

  • Mfr # H036348BK-100

  • Zoro # G2480488


product price: $1,919.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
3 in
Hose Length
100 ft
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H036348BK-100
Zoro #
G2480488
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
3 in
Hose Length
100 ft
Inside Dia. - Gasoline Hose
3"
Length
100 ft.
Inside Dia.
3"
Length - Gasoline Hose
100 ft.
Outside Dia.
3-9/16"
Gasoline Hose Length
100 ft.
Gasoline Hose Inside Dia.
3"

Details

Item
Smooth Cover Gasoline Hose
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
Gasoline Hose Tube Material
Vinyl Nitrile
Gasoline Hose Type
Smooth Cover Gasoline Hose
Color
Black
Fitting Material
Aluminum
Hose Configuration
Bulk Hose
Tube Material - Gasoline Hose
Vinyl Nitrile
Cover Material
Vinyl Nitrile
Max. Pressure - Gasoline Hose
150 psi
Gasoline Hose Max. Pressure
150 psi
Type - Gasoline Hose
Smooth Cover Gasoline Hose
Reinforcement
Synthetic Fiber, Dual Helical Wires
Tube Material
Vinyl Nitrile
Max. Working Pressure @ 70 F
150 psi
Burst Pressure
600 psi
Vacuum Rating
28.00 in Hg
Fuel Hose Type
Bulk Petroleum Hose
Standards
RMA Class A
Hose Tube Material
Vinyl Nitrile
For Media Type
Antifreeze, Ethylene Glycol, Gasoline, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Lithium Grease, Air, Fuel Oil
Compatible Chemicals
Air, Antifreeze (Coolant), Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Motor Oil, Salt Water, Stoddard Solvent (Mineral Spirits)
Not Recommended Chemicals

Description

Smooth Cover Gasoline Hose, Hose Inside Dia. 3 in, Hose Length 100 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.