Zoro Homepage

3" ID x 50 ft Nitrile Petroleum Transfer Hose BK

  • Mfr # H036348BK-50-MF

  • Zoro # G2456855


product price: $1,238.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
3 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H036348BK-50-MF
Zoro #
G2456855
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
3 in
Hose Length
50 ft
Hose Outside Dia.
3 9/16 in
Fitting Size
3 in x 3 in
Length - Gasoline Hose
50 ft.
Outside Dia.
3-9/16"
Inside Dia. - Gasoline Hose
3"
Length
50 ft.
Inside Dia.
3"
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in

Details

Item
Petroleum Transfer Hose
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Nitrile
Fitting Material
Aluminum x Aluminum
Hose Configuration
Coupled Assembly
Cover Material
Vinyl Nitrile
Meets
RMA Class A
Fitting Type
MNPT x F NPSM
Tube Material
Nitrile
Color
Black
Reinforcement
Fiber with Dual Helical Wires
Type - Gasoline Hose
Petroleum Transfer Hose
Tube Material - Gasoline Hose
Nitrile
Coupled Assembly / Bulk
Coupled Assembly
Max. Pressure - Gasoline Hose
600 psi
Hose Fitting A Material
Aluminum
Hose Fitting B Type
FNPSM
Hose Fitting B Material
Aluminum
Hose Tube Material
Nitrile
Max. Working Pressure @ 70 F
150 psi
Hose Fittings
Aluminum 3 in MNPT x Aluminum 3 in FNPSM
Vacuum Rating
28.00 in Hg
Hose Fitting A Type
MNPT
Standards
RMA Class A
Fuel Hose Type
Petroleum Hose Assembly
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
For Media Type
Antifreeze, Ethylene Glycol, Gasoline, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Lithium Grease, Air, Fuel Oil
Compatible Chemicals
Air, Antifreeze (Coolant), Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Motor Oil, Salt Water, Stoddard Solvent (Mineral Spirits)

Description

Item Petroleum Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.