3/4" ID x 1-1/2" OD Chemical Hose 1200 PSI GN

  • Mfr # H052312GN-20-SSCE

  • Zoro # G2473725


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
20 ft
Hose Color
Green
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H052312GN-20-SSCE
Zoro #
G2473725
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
20 ft
Hose Outside Dia.
1 13/64 in
Outside Dia.
1-13/64"
Length - Chemical Hose
20 ft.
Bend Radius
4 in
Chemical Hose Length
20 ft.
Chemical Hose Inside Dia.
3/4"
Inside Dia. - Chemical Hose
3/4"
Inside Dia.
3/4"
Hose Inside Dia. (In.)
3/4
Length
20 ft.
Hose Outside Dia. (In.)
1.2
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Chemical Hose
Hose Color
Green
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Max. Pressure
1200 psi
Type - Chemical Hose
Chemical Hose
Temp. Range (F)
-40 to 250
Cover Material
EPDM
Tube Material
UHMW-PE
Fittings
Cam Lock C and E, 316 Stainless Steel
Color
Green
Chemical Hose Max. Pressure
300 psi
Chemical Hose Type
Chemical Hose
Coupled Assembly / Bulk
Coupled Assembly
Chemical Hose Tube Material
UHMW-PE
Max. Pressure - Chemical Hose
300 psi
Hose Configuration
Coupled Assembly
Tube Material - Chemical Hose
UHMW-PE
Type
Coupled Assembly
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Type
Cam and Groove C x Cam and Groove E
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Type
Cam and Groove E
Max. Working Pressure @ 70 F
300 psi
Hose Fitting A Material
316 Stainless Steel
Hose Tube Material
UHMW-PE
Standards
FDA
Hose Fitting B Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel 3/4 in Cam and Groove C x 316 Stainless Steel 3/4 in Cam and Groove E
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Air, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Citric Acid 50%, DEF, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil, Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitrogen Gas, Oxygen, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen
Not Recommended Chemicals
Ammonia (Liquids), Nitric Acid (Concentrated Solution), Steam

Description

Chemical Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 13/64 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.