Zoro Homepage

4" ID x 20 ft Nitrile Frac Gasoline Hose BK

  • Mfr # EHP00164-20-MM

  • Zoro # G2473241


product price: $2,165.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
4 in
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Hose Cover Material
UHMW-PE
Gasoline Hose Tube Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHP00164-20-MM
Zoro #
G2473241
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
20 ft
Hose Outside Dia.
4 43/64 in
Inside Dia.
4"
Length - Gasoline Hose
20 ft.
Outside Dia.
4-43/64"
Gasoline Hose Inside Dia.
4"
Fitting Size
4 in x 4 in
Gasoline Hose Length
20 ft.
Length
20 ft.
Inside Dia. - Gasoline Hose
4"
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in

Details

Item
Frac Gasoline Hose
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Hose Cover Material
UHMW-PE
Gasoline Hose Tube Material
Nitrile
Fitting Material
Carbon Steel x Carbon Steel
Reinforcement
4-Ply Polyester
Meets
RMA Class A
Color
Black
Couplers
M and F Steel Frac
Tube Material - Gasoline Hose
Nitrile
Max. Pressure - Gasoline Hose
1600 psi
Gasoline Hose Type
Frac Gasoline Hose
Fitting Type
M Frac FTG x F Frac FTG
Tube Material
Nitrile
Type - Gasoline Hose
Frac Gasoline Hose
Cover Material
Bruiser
Coupled Assembly / Bulk
Coupled Assembly
Hose Configuration
Coupled Assembly
Gasoline Hose Max. Pressure
1600 psi
Hose Fitting B Type
F Frac FTG
Hose Fittings
Carbon Steel 4 in F Frac FTG x Carbon Steel 4 in M Frac FTG
Hose Fitting A Type
M Frac FTG
Max. Working Pressure @ 70 F
400 psi
Vacuum Rating
Not Rated
Fuel Hose Type
Oil and Gas Exploration Hose Assembly
Hose Fitting A Material
Carbon Steel
Hose Tube Material
Nitrile
Hose Fitting B Material
Carbon Steel
Compatible Chemicals
Air, Antifreeze (Coolant), Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Heptane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Methyl (Methanol), Mineral Oil , Motor Oil, Salt Water, Stoddard Solvent (Mineral Spirits), Vegetable Oil
For Media Type
Methanol, Antifreeze, Ethylene Glycol, Gasoline, Heptane, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Air, Fuel Oil, Lubricated Air, Mineral Oil , Vegetable Oil
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)

Description

Frac Gasoline Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material UHMW-PE, Hose Color Black, Max. Working Pressure @ 70 F 400 psi, Vacuum Rating Not Rated, Temp. Range -40 Degrees to 200 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Frac FTG, Hose Fitting B Type F Frac FTG, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.