Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" ID Rubber Material Hose 75 PSI BK

  • Mfr # H052180-20-ALCC

  • Zoro # G3719506


product price: $892.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
5 in
Hose Length
20 ft
Hose Color
Black
Temp. Range
-40 Degrees to 158 Degrees F
Hose Cover Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H052180-20-ALCC
Zoro #
G3719506
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
5 in
Hose Length
20 ft
Hose Outside Dia. (In.)
5.79 in
Length - Material Hose
20 ft.
Inside Dia. - Material Hose
5"
Length
20 ft
Inside Dia.
5 in
Outside Dia.
5 51/64 in
Outside Dia. - Material Hose
5-51/64"
Hose Length (Ft.)
20
Hose Inside Dia. (In.)
5 in
Fitting Size
5 in x 5 in
Hose Fitting B Size
5 in
Hose Fitting A Size
5 in

Details

Item
Material Hose
Hose Color
Black
Temp. Range
-40 Degrees to 158 Degrees F
Hose Cover Material
SBR
Safety Factor
4:1
Type
Bulk
Cover Material
Styrene Butadiene Rubber
Type - Material Hose
Material Hose
Color
Black
Tube Material - Material Hose
Rubber
Tube Material
Rubber
Max. Pressure
75 psi
Temp. Range (F)
-40 to 158
Max. Pressure (PSI)
75 psi
Max. Pressure - Material Hose
75 psi
Fitting Type
Cam and Groove C x Cam and Groove C
Fitting Material
Aluminum x Aluminum
Max. Working Pressure @ 70 F
75 psi
Hose Tube Material
Rubber
Not Recommended Chemicals
0, Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%)
For Media Type
Abraisive Materials, Air
Hose Fitting B Type
Cam and Groove C
Hose Fitting B Material
Aluminum
Hose Fittings
Aluminum 5 in Cam and Groove C x Aluminum 5 in Cam and Groove C
Hose Fitting A Material
Aluminum
Hose Fitting A Type
Cam and Groove C
Hose Configuration
Coupled Assembly
Compatible Chemicals
Abraisive Materials, Air

Description

Material Hose, Hose Inside Dia. 5 in, Hose Length 20 ft, Hose Tube Material Rubber, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 75 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove C, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.