Zoro Homepage

Bulk Chemical Hose, 1-1/2" ID x 50 ft.

  • Mfr # H052324-GRN-50

  • Zoro # G7238093


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H052324-GRN-50
Zoro #
G7238093
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Hose Outside Dia.
2 1/8 in
Bend Radius
7 1/2 in

Details

Item
Bulk Chemical Hose
Hose Color
Green
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Standards
FDA
Static Control Wire
No
Max. Working Pressure @ 70 F
300 psi
Hose Configuration
Bulk Hose
Hose Tube Material
UHMW-PE
Hose Reinforcement Material
2ply fiber
Burst Pressure
1,200 psi
Not Recommended Chemicals
Compatible Chemicals
For Media Type

Description

Bulk Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 50 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Green, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 7 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.