Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Chemical Hose, 1-1/2" ID x 50 ft.

  • Mfr # H052324-PUR-50

  • Zoro # G7238023


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H052324-PUR-50
Zoro #
G7238023
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Hose Outside Dia.
2 1/8 in
Bend Radius
7 1/2 in

Details

Item
Bulk Chemical Hose
Hose Color
Purple
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Burst Pressure
1,200 psi
Hose Tube Material
UHMW-PE
Hose Reinforcement Material
2ply fiber
Max. Working Pressure @ 70 F
300 psi
Standards
FDA
Static Control Wire
No
Hose Configuration
Bulk Hose
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil, Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Air, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid (to 10%)

Description

Bulk Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 50 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Purple, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 7 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.