Zoro Homepage

Bulk Chemical Hose, 4" ID x 25 ft., Yellow

  • Mfr # H034564-25

  • Zoro # G7235984


product price: $1,172.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Hose Color
Yellow
Temp. Range
-45 Degrees to 180 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H034564-25
Zoro #
G7235984
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Hose Outside Dia.
4 15/16 in
Bend Radius
11 in

Details

Item
Bulk Chemical Hose
Hose Color
Yellow
Temp. Range
-45 Degrees to 180 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Hose Configuration
Bulk Hose
Hose Tube Material
EPDM
Burst Pressure
600 psi
Max. Working Pressure @ 70 F
150 psi
Static Control Wire
No
Hose Reinforcement Material
2ply fiber
Standards
FDA
Compatible Chemicals
Not Recommended Chemicals
For Media Type

Description

Bulk Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 15/16 in, Hose Length 25 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Yellow, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 11 in, Hose Configuration Bulk Hose, Static Control Wire No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.