Zoro Homepage

Easy Couple Hose, 1/2" I.D., 250 ft L, Blck

  • Mfr # H20108BK-250R

  • Zoro # G9908678


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
1/2 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA, MSHA IC-46/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H20108BK-250R
Zoro #
G9908678
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
250 ft
Hose Inside Dia. (In.)
1/2
Hose Length (Ft.)
250
Min. Bend Radius (In.)
5
Dash Size
8
Hose Outside Dia. (In.)
49/64
Hose Outside Dia.
1 1/16 in

Details

Max. Working Pressure @ 70 F
300 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA, MSHA IC-46/6
Hose Cover Material
Neoprene
Hose Tube Material
Vinyl Nitrile
Reinforcement
Fiber Braid
Item
Easy Couple Hose
Cover Material
Neoprene
Safety Factor
4:1
Operating Pressure (PSI)
300
Tube Material
Nitrile
Temp. Range (F)
-40 Degrees to 200 Degrees
Application
Air, Water, Hydraulic, Low Pressure Fluid Conveyance
Color
Black
Type
Low Pressure
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
Series
H201
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Easy Couple Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1 1/16 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.