This item is Discontinued.

Boston Gear AC Gearmotor, 2.80 in.-lb. Max. Torque, 27 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase G2070-GRG08A

AC Gearmotor, 2.80 in.-lb. Max. Torque, 27 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase (Discontinued)

  • Mfr # G2070-GRG08A
  • Zoro # G2149640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2070-GRG08A
Zoro #
G2149640
UPC #
884107408897
Country of Origin
United States

Dimensions

Length Less Shaft
22 1/4 in
Keyway Size Type
3/8 in Square x 2 1/4 in
Dimension BA
4.53 in
Shaft Dia. (Dimension U)
1 5/8 in
Keyway Size
3/8" Square x 2-1/4"
Dimension U
1 5/8 in
Dimension E
6.69 in
Dimension F
8.07 in
Dimension A
9 1/4 in
Dimension B
9.69 in
Shaft Length (Dimension V)
3.15 in
Dimension D
5 1/2 in

Details

Item
AC Gearmotor
Gearmotor Voltage
208-230/460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
4459.0 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Inline
Nameplate RPM
27
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
6.10-5.90/2.95
Standards
EISA 2007/UR/CSA/CE
Input HP
2
Hz
60/50
Lubrication
Klubersynth GH 6-460
Gear Case Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Bearings
Ball
Mounting
All Position
Phase
3
Gear Type
Helical
Housing
Rolled Steel
Gears
Hardened & Ground Steel Helical Gears
Seals
Double Lip
Finish
Painted
Shaft Orientation
Inline
No Load RPM
1800
Gear Material
Hardened Ground Steel
RPM Range
16 to 30
Overhung Load
2230 lb
RPM @ 50 Hz
23
Voltage
208-230/460
Enclosure
TEFC
Number of Brake Discs Required
0
Service Factor
1.15
Gear Ratio
66:1
Thermal Protection
None
Rotation
Reversible
Shaft
Solid Output, Single Projection
Motor Type
3-Phase
Insulation Class
F

Description

AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 66:1, Shaft Orientation Inline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.