Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 300psi, Aluminum

  • Mfr # EN72220

  • Zoro # G0161135


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
1/4 in
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
5 to 150 psi
Max. Temp. - Regulators
175 Degrees F
Overall Height - Regulators
5.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN72220
Zoro #
G0161135
UPC #
781711399293
Country of Origin
Mexico

Dimensions

Pipe Size - Regulators
1/4 in
Overall Height - Regulators
5.34 in
Overall Width (Regulators)
2.68"
Overall Length
2.45 in
Overall Width - Regulators
2.68 in
Overall Height (Regulators)
5.34"
Overall Height
5 5/16 in
Air Inlet Size
1/4 in
Overall Width
2 7/16 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
5 to 150 psi
Max. Temp. - Regulators
175 Degrees F
Max. Flow (Regulators)
144 cfm
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Valve Design
Balanced
Max. Inlet Pressure (Regulators)
300 psi
Adjustment Range (Regulators)
5 to 150 psi
Max. Flow - Regulators
144 cfm
Gauge Port
1/4 in NPT
Max. Temp. (Regulators)
175 Degrees F
For Use with Pump Numbers
All pumps
Body Material
Aluminum
Air Outlet Gender
Female
Regulator Type
Relieving
Maximum Regulated Pressure
100 psi
Maximum Operating Temperature
175 Degrees F
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Pressure Gauge Included
No
Pressure Gauge Port Type
NPT
Air Inlet Gender
Female
Maximum Operating Pressure
300 psi
Air Outlet Type
NPT
For Substance Type
Air
Minimum Operating Temperature
0 Degrees F
Maximum Flow Rate
144 cfm
Sight Gauge Included
No
Adjustment Mechanism Material
Brass
Minimum Regulated Pressure
5 psi
Max. Pressure
300 psi

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 144 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Overall Width 2 7/16 in, Adjustment Mechanism Material Brass, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air, Maximum Regulated Pressure 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.