Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Rubber Insert

  • Mfr # XFCR15

  • Zoro # G1748713


product price: $39.59
/ea

Key Features

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Size - Jaw Couplings
FC15
Material - Spiders
Synthetic Rubber
Rated Torque
125 in-lb
Max. RPM
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFCR15
Zoro #
G1748713
UPC #
781711080801
Country of Origin
United States

Dimensions

Size - Jaw Couplings
FC15
Shaft Dia. Range (In.)
1/2 to 7/8
Coupling Size
FC15
Outside Diameter
1 1/2 in
Spider Width
0.69 in

Details

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Synthetic Rubber
Rated Torque
125 in-lb
Max. RPM
3,600 RPM
HP Rating @ 100 RPM
0.20
Temp. Range
-32 Degrees to 200 Degrees F
HP Rating @ 1750 RPM
3.5 hp
Type
Synthetic Rubber
HP Rating @ 1150 RPM
2.3 hp
HP Rating @ 870 RPM
1.7 hp
Item
Oil Resistant Spider Insert
HP Rating @ 3450 RPM
6.8 hp
Serviceable Temp. Range (F)
-32 to 200
HP Rating @ 690 RPM
1.4 hp
HP Rating @ 300 RPM
0.6
Max. Torque (In.-Lbs.)
125
Color
Black
For Misalignment Type
Angular, Parallel
Angular Misalignment
1.5 Degrees
Working Torque
125 in-lb
Spider Material
Rubber
Minimum Operating Temperature
-32 Degrees F
Maximum Torque
125 in-lb
Standards
ISO 9001
Compatible Hub Manufacturer Part Number
FC15
Parallel Misalignment
0.002 in
Number of Teeth
6
Zero Backlash
No
Maximum Operating Temperature
200 Degrees F
Horsepower @ RPM
2.3 hp @ 1150 RPM
Horsepower @ 100 RPM
0.2 hp
Resistance Properties
Oil Resistant
Maximum Speed
3,450 RPM
Spider Type
Solid Center Spider
Weight
0.021 lb
System of Measurement
Inch
Fail Safe
Yes

Description

Oil Resistant Spider Insert, Coupling Size FC15, Outside Diameter 1 1/2 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 0.2 hp, Spider Material Rubber, Maximum Torque 125 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1.5 Degrees , Color Black, Compatible Hub Manufacturer Part Number FC15, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 2.3 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.