Zoro Homepage

Gear

  • Mfr # L96Y

  • Zoro # G1562849


product price: $44.19
/ea

Key Features

Pitch Dia. (In.)
1 in
Number of Teeth
24
Bore Dia. (In.)
1/4 in
Outside Dia. (In.)
1.06 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L96Y
Zoro #
G1562849
UPC #
781711121443
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1 in
Bore Dia. (In.)
1/4 in
Outside Dia. (In.)
1.06 in

Details

Item
Gear
Number of Teeth
24
Material
Steel
Keyway
No Keyway
Setscrew
No Setscrew

Description

Gear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.