Zoro Homepage

Gear, Spur, 10 Pitch

  • Mfr # NF18 B

  • Zoro # G1651684


product price: $55.49
/ea

Key Features

Pitch
10
Pitch Dia. (In.)
1.8 in
Face Width (In.)
1 in
Number of Teeth
18
Bore Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF18 B
Zoro #
G1651684
UPC #
781711097885
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1.8 in
Face Width (In.)
1 in
Bore Dia. (In.)
0.75 in
Outside Dia. (In.)
2 in
Overall Length (In.)
1.63 in
Hub Dia. (In.)
1.42 in
Pitch Diameter
1.8 in
Hub Diameter
1.42 in
Bore Diameter
3/4 in
Overall Length
1.63 in
Face Width
1 in
Outside Diameter
2 in

Details

Item
Spur Gear
Pitch
10
Number of Teeth
18
Material
Steel
Keyway
N
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.63 in
Setscrew
Not Included
Function
Transmitting Motion and Power Between Parallel Shafts, Minimizes Backlash to Perform Smooth and Quiet Operation, Close Concentricity Between Bore, Pitch Diameter and Outside Diameter Facilitates Reboring Modifications
For Use With
1L903, 1L904
Agency Compliance
AGMA
Hub Projection
0.63 in
Compatible Gear Rack Manufacturer Part Number
L516-6, L517-6
Pressure Angle
14.5 Degrees
Standards
AGMA
Diametral Pitch
10
System of Measurement
Inch

Description

Spur Gear, Bore Diameter 3/4 in, Hub Diameter 1.42 in, Hub Projection 0.63 in, Face Width 1 in, Pitch Diameter 1.8 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.