Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear, Spur, 16 Pitch

  • Mfr # NB30B

  • Zoro # G1766441


product price: $52.99
/ea

Key Features

Pitch
16
Pitch Dia. (In.)
1.875 in
Face Width (In.)
0.5 in
Number of Teeth
30
Bore Dia. (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB30B
Zoro #
G1766441
UPC #
781711097281
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1.875 in
Face Width (In.)
0.5 in
Bore Dia. (In.)
0.5 in
Outside Dia. (In.)
2 in
Hub Dia. (In.)
1.58 in
Overall Length (In.)
1 in
Hub Diameter
1.58 in
Outside Diameter
2 in
Pitch Diameter
1.88 in
Face Width
1/2 in
Bore Diameter
1/2 in
Overall Length
1 in

Details

Item
Spur Gear
Pitch
16
Number of Teeth
30
Material
Steel
Pressure Angle (Deg.)
14.5
Agency Compliance
AGMA
For Use With
1L900
Keyway
N
Setscrew
Not Included
Hub Projection (In.)
0.5 in
Function
Transmitting Motion and Power Between Parallel Shafts, Minimizes Backlash to Perform Smooth and Quiet Operation, Close Concentricity Between Bore, Pitch Diameter and Outside Diameter Facilitates Reboring Modifications
Hub Projection
0.5 in
System of Measurement
Inch
Pressure Angle
14.5 Degrees
Standards
AGMA
Diametral Pitch
16
Compatible Gear Rack Manufacturer Part Number
L512-6

Description

Spur Gear, Bore Diameter 1/2 in, Hub Diameter 1.58 in, Hub Projection 0.5 in, Face Width 1/2 in, Pitch Diameter 1.88 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.