Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear, Spur, 16 Pitch

  • Mfr # NB32

  • Zoro # G0263496


product price: $51.19
/ea

Key Features

Pitch
16
Pitch Dia. (In.)
2 in
Face Width (In.)
0.5 in
Number of Teeth
32
Bore Dia. (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB32
Zoro #
G0263496
UPC #
781711097304
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2 in
Face Width (In.)
0.5 in
Bore Dia. (In.)
0.5 in
Outside Dia. (In.)
2.125 in
Hub Dia. (In.)
1.7 in
Overall Length (In.)
1 in
Bore Diameter
1/2 in
Outside Diameter
2.125 in
Overall Length
1 in
Pitch Diameter
2 in
Face Width
1/2 in
Hub Diameter
1.7 in

Details

Item
Spur Gear
Pitch
16
Number of Teeth
32
Material
Steel
Setscrew
Not Included
Hub Projection (In.)
0.5 in
For Use With
1L900
Function
Transmitting Motion and Power Between Parallel Shafts, Minimizes Backlash to Perform Smooth and Quiet Operation, Close Concentricity Between Bore, Pitch Diameter and Outside Diameter Facilitates Reboring Modifications
Agency Compliance
AGMA
Keyway
N
Pressure Angle (Deg.)
14.5
System of Measurement
Inch
Compatible Gear Rack Manufacturer Part Number
L512-6
Diametral Pitch
16
Standards
AGMA
Hub Projection
0.5 in
Pressure Angle
14.5 Degrees

Description

Spur Gear, Bore Diameter 1/2 in, Hub Diameter 1.7 in, Hub Projection 0.5 in, Face Width 1/2 in, Pitch Diameter 2 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.